Multi-channel pipettes, electronic, variable volume, Transferpette® electronic
Product Details & Documents
Transferpette® electronic pipettes combines the globally proven properties of mechanical piston operated air displacement pipettes by BRAND with the advantages of an electronic device.
- The pipette shaft can be unscrewed and is entirely autoclavable (121 °C)
- Five convenient programs: Pipetting, reverse pipetting, mixing, GEL-Electrophoresis and dispensing
- Easy Calibration-Technique for making quick adjustments of the Transferpette® electronic, without tools
The Transferpette® electronic is intended for the pipetting of liquids within the following limitations: Temperature of both the instrument and solution should be between 15 °C to 40 °C (59 °F to 104 °F). Consult the manufacturer for use in temperatures outside of this range. Vapor pressure up to 500 mbar. Viscosity: 260 mPa s (260 cps).
Documents
BRAND Transferpette electronic Advanced pipetting BRAND Transferpette electronic General pipetting
Videos
Brand Transferpette Electronic Micropipettes Brand Volumetric Measurement in Laboratory Brand Volumetric Measurement in the Laboratory
Product Literature
Manual Transferpette® -8-12 Electronic Micropipettes Manual Transferpette® -8-12 Electronic, Micropipettes
Manual
Specifications
- Volume:50 - 1250 µl
- With:Universal adapter
- Seq:12
- Increment:1,0 µl
- Accuracy:±1,0 %
- Imprecision:≤0,25 %
- Recommended tips:50 - 1250 µl / 50 - 1250 µl (XL)
- Cat. No.:613-7181
- Environmentally Preferable:Low Manufacturing Impact|Sustainable Packaging
Accessories
Product Information
- Catalog #AvailabilityPrice
- Charging stand for 3 Transferpette® electronic up to 1000 µl, with EU plugCharging stand for 3 Transferpette® electronic up to 1000 µl, with EU plug613-4226Log in for availability1 * 1 ST - SFr. 257.00
Product Information
- Catalog #AvailabilityPrice
- Individual stand for one Transferpette® electronic or -8/-12 electronic pipette, black/whiteIndividual stand for one Transferpette® electronic or -8/-12 electronic pipette, black/white613-6937Log in for availability1 * 1 ST - SFr. 99.80
Product Information
- Catalog #AvailabilityPrice
- Shelf/rack mount for one Transferpette® electronic or -8/-12 electronic pipetteShelf/rack mount for one Transferpette® electronic or -8/-12 electronic pipette613-6938Log in for availability1 * 1 ST - SFr. 20.20
Product Information
- Catalog #AvailabilityPrice
- Filter for Transferpette® S/Transferpette® electronic (0,5 - 5 ml)Filter for Transferpette® S/Transferpette® electronic (0,5 - 5 ml)613-1684Log in for availability1 * 25 ST - SFr. 8.00
Product Information
- Catalog #AvailabilityPrice
- Piston seal for Transferpette® electronic, 5 - 50 µl, multi-channelPiston seal for Transferpette® electronic, 5 - 50 µl, multi-channelBRND703343Log in for availability1 * 3 ST - SFr. 8.90
Product Information
- Catalog #AvailabilityPrice
- Piston seal for Transferpette® S and Transferpette® electronic, 30 - 300 µl, multi channelPiston seal for Transferpette® S and Transferpette® electronic, 30 - 300 µl, multi channelBRND703346Log in for availability1 * 3 ST - SFr. 8.90
Product Information
- Catalog #AvailabilityPrice
- Piston seal for Transferpette® electronic, 1 - 20 µl, multi-channelPiston seal for Transferpette® electronic, 1 - 20 µl, multi-channelBRND703341Log in for availability1 * 3 ST - SFr. 8.80
Product Information
- Catalog #AvailabilityPrice
- Piston seal for Transferpette® S and Transferpette® electronic, 20 - 200 µl, multi channelPiston seal for Transferpette® S and Transferpette® electronic, 20 - 200 µl, multi channelBRND703345Log in for availability1 * 3 ST - SFr. 8.80
Product Information
- Catalog #AvailabilityPrice
- O-ring for Transferpette® S + Transferpette® electronic, 0,5 - 10 and 1 - 20 µl, multi channelO-ring for Transferpette® S + Transferpette® electronic, 0,5 - 10 and 1 - 20 µl, multi channelBRND703380Log in for availability1 * 24 ST - SFr. 32.50
Product Information
- Catalog #AvailabilityPrice
- Piston seal for Transferpette® S and Transferpette® electronic, 10 - 100 µl, multi channelPiston seal for Transferpette® S and Transferpette® electronic, 10 - 100 µl, multi channelBRND703344Log in for availability1 * 3 ST - SFr. 8.80
Product Information
- Catalog #AvailabilityPrice
- O-ring for Transferpette® S + Transferpette® electronic, 5 - 50, 10 - 100, 20 - 200 and 30 - 300 µl, multi channelO-ring for Transferpette® S + Transferpette® electronic, 5 - 50, 10 - 100, 20 - 200 and 30 - 300 µl, multi channelBRND705618Log in for availability1 * 24 ST - SFr. 30.80
Product Information
- Catalog #AvailabilityPrice
- Grease for pistons, for Transferpette® electronic -8/12, 50 - 1250 µl, approx. 1 gGrease for pistons, for Transferpette® electronic -8/12, 50 - 1250 µl, approx. 1 g613-7255Log in for availability1 * 1 ST - SFr. 14.70
Product Information
- Catalog #AvailabilityPrice
- O-ring for Transferpette® electronic, 50 - 1250 µl, multi channelO-ring for Transferpette® electronic, 50 - 1250 µl, multi channel613-7258Log in for availability1 * 24 ST - SFr. 39.00
Product Information
- Catalog #AvailabilityPrice
- Piston shaft unit Transferpette® -8-12 electronic, 50 - 1250 µlPiston shaft unit Transferpette® -8-12 electronic, 50 - 1250 µl613-7259Log in for availability1 * 1 ST - SFr. 51.40
Product Information
- Catalog #AvailabilityPrice
- Piston seal for Transferpette® S and Transferpette® electronic, 0,5 - 10 µl, multi channelPiston seal for Transferpette® S and Transferpette® electronic, 0,5 - 10 µl, multi channelBRND703340Log in for availability1 * 3 ST - SFr. 8.80
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



