Jenway® Conductivity Cells
General purpose, epoxy-bodied conductivity probe, K = 1, for benchtop meters, 1 m cable length (cell constant K = 1 ± 20%), Conductivity, 0...80 °C, Epoxy, 12×120 mm, Jenway® meters 4510, 4520 and 3540
JENW99959-67
Cells for conductivity measurement.
- For use with benchtop and portable meters
Compatible with Jenway meters.
- Ø×L:12×120 mm
- For:Jenway® meters 4510, 4520 and 3540
- Type:Conductivity
- Description:General purpose, epoxy-bodied conductivity probe, K = 1, for benchtop meters, 1 m cable length (cell constant K = 1 ± 20%)
- Material:Epoxy
- Seq:01
- Temp.:0...80 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



