2'-ACETONAPHTHONE 1 * 25 g
Catalog # APOSOR9969-25G
Supplier: Apollo Scientific
Frequently Bought Together
ACETONITRILE EMPLURA® 1 * 4 L
Supplier: Merck
1,2,3,4-Tetrahydronaphthalene for synthesis, Sigma-Aldrich®
Supplier: Merck
Ethanol absolute, EMPROVE® EXPERT Ph. Eur., BP, ChP, JP, USP suitable for use as excipient, SAFC®
Supplier: MERCK PRODUCTION CHEMICALS
Ethylenediamine 99%
Supplier: Thermo Fisher Scientific
2,2,4-Trimethylpentane ≥99% (by GC), CHROMASOLV™ for pesticide residue analysis, Riedel-de Haën™
Supplier: Honeywell Chemicals
1-Butylboronic acid, Supelco®
Supplier: Merck
2-Propanol ≥99.8% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Acetonitrile ≥99.5% ACS
Supplier: Thermo Fisher Scientific
Methanol ≥99.8%, HiPerSolv CHROMANORM®, Isocratic Grade for HPLC
Supplier: VWR Chemicals
Ethylbenzene 99.8%, pure
Supplier: Thermo Fisher Scientific