3-NITRO-4-(TRIFLUOROMETHYL)BENZONITRILE 1 * 250 mg
APOSPC502650-250MG
Frequently Bought Together
Methyl ethyl ketone ≥99%, TECHNICAL
: VWR Chemicals
Acetone ≥99.0% Ph. Eur.
: VWR Chemicals
Dichloromethane ≥98% stabilised, TECHNICAL
: VWR Chemicals
N,N-Dimethylformamide, extra dry over Molecular Sieve 99.8%, AcroSeal®
: Thermo Fisher Scientific
o-Xylene ≥99%, GPR RECTAPUR®
: VWR Chemicals
Chloroform ≥98% stabilised, TECHNICAL
: VWR Chemicals
Acetone ≥99%, TECHNICAL
: VWR Chemicals
Cyclohexane ≥99.5% (by GC), Puriss. p.a. ACS, Riedel-de Haën™
: Honeywell Chemicals