N,N'-DIBENZALHYDRAZINE 1 * 5 g
Catalog # APOSOR315364-5G
Supplier: Apollo Scientific
Frequently Bought Together
ACETONITRILE EMPLURA® 1 * 4 L
Supplier: Merck
Petroleum spirit, 40…80 °C, EMPLURA®, Supelco®
Supplier: Merck
Acetone ≥99.5%, GPR RECTAPUR®
Supplier: VWR Chemicals
Water, GPR RECTAPUR®
Supplier: VWR Chemicals
Methanol ≥99.9%, CHROMASOLV™ for capillary GC analysis, Riedel-de Haën™
Supplier: Honeywell Chemicals
n-Hexane 95+%, extra pure
Supplier: Thermo Fisher Scientific
tert-Butyl methyl ether ≥99.0%, AnalaR NORMAPUR® ACS
Supplier: VWR Chemicals
N-Methyl-2-pyrrolidone (NMP), extra dry over Molecular Sieve 99.5%, AcroSeal®
Supplier: Thermo Fisher Scientific
Petroleum spirit, 100…120 °C, GPR RECTAPUR®
Supplier: VWR Chemicals
Methanol ≥99.8% ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
tert-Butanol, anhydrous ≥99.5%
Supplier: Thermo Fisher Scientific
2,2,4-Trimethylpentane ≥99% (by GC), CHROMASOLV™ for pesticide residue analysis, Riedel-de Haën™
Supplier: Honeywell Chemicals
Benzonitrile 99+% for spectroscopy
Supplier: Thermo Fisher Scientific