(S, R, S)-AHPC-PEG2-NHS ESTER 1 * 100 mg
Catalog # APOSBIPC1034-100MG
Supplier: Apollo Scientific
Frequently Bought Together
N,N-Dimethylformamide anhydrous, 99.8 % 1 * 1 L
Supplier: Merck
Isoamyl alcohol, TECHNICAL
Supplier: VWR Chemicals
Cyclohexane ≥99.7%, PESTINORM® Supra Trace for organic trace analysis
Supplier: VWR Chemicals
Cyclohexane ≥99%, GPR RECTAPUR®
Supplier: VWR Chemicals
Methyl acetate anhydrous, 99.5 % 1 * 1 L
Supplier: Merck
Diethyl ether, SupraSolv® for gas chromatography, Supelco®
Supplier: Merck
Acetonitrile ≥99.7%, Environmental Grade
Supplier: Thermo Fisher Scientific
1-Butanol ≥99.9%
Supplier: Honeywell Chemicals
(±)-2-Ethyl-1-hexanol ≥99%
Supplier: Thermo Fisher Scientific
Turpentine oil
Supplier: Roth Carl
Petroleum spirit, 60…80 °C, Spectrophotometric Grade, Riedel-de Haën™
Supplier: Honeywell Chemicals
Cyclohexane 99.8% for HPLC
Supplier: Thermo Fisher Scientific