2-BROMO-5-(4,4,5,5-TETRAMETHYL-1,3,2-DIO 1 * 500 mg
Catalog # APOSOR71046-500MG
Supplier: Apollo Scientific
2-BROMO-5-(4,4,5,5-TETRAMETHYL-1,3,2-DIO 1 * 500 mg
Catalog # APOSOR71046-500MG
Supplier: Apollo Scientific
Frequently Bought Together
Methyltrichlorosilane for synthesis, Sigma-Aldrich®
Supplier: Merck
PROLUME NANOFUEL SOLVENT OPTIMIZED FOR IN VITRO USE WITH CTZ NATIVE H-CTZ CTZ-F AND CTZ 400 A 1 * 10 mL
Supplier: MARKET SOURCE PART PROCESS
Methanol for Purge and Trap Su 1 L 1 * 1 L
Supplier: Merck
2-Propanol ≥99.5% ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
Chloroform ≥99.5% stabilised
Supplier: Honeywell Chemicals
1-Propanol ≥99%, GPR RECTAPUR®
Supplier: VWR Chemicals
Pyridine ≥99%
Supplier: Thermo Fisher Scientific
1-Pentanol ≥98%
Supplier: Thermo Fisher Scientific
Dichloromethane 99.8% stabilised for HPLC
Supplier: Thermo Fisher Scientific
Liquid for manometer with sloping tube
Supplier: VWR Chemicals
2-Butoxyethanol ≥99%
Supplier: Thermo Fisher Scientific
Tetrachloroethylene ≥99%
Supplier: Thermo Fisher Scientific
Water for analysis
Supplier: Thermo Fisher Scientific
Diisopropyl ether stabilised for analysis
Supplier: Thermo Fisher Scientific
Methyl ethyl ketone 99+% for spectroscopy
Supplier: Thermo Fisher Scientific