2-(2,3-DIFLUORO-6-METHOXYPHENYL)-1,3-DIO 1 * 1 g
Catalog # APOSPC99034-1G
Supplier: Apollo Scientific
2-(2,3-DIFLUORO-6-METHOXYPHENYL)-1,3-DIO 1 * 1 g
Catalog # APOSPC99034-1G
Supplier: Apollo Scientific
Frequently Bought Together
Dimethyl sulphoxide ≥99.7%, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
2-Propanol 99.5% for HPLC
Supplier: Thermo Fisher Scientific
2-Butoxyethanol ≥99%
Supplier: Thermo Fisher Scientific
Tetrabutylammonium dihydrogen phosphate 99% for HPLC
Supplier: Thermo Fisher Scientific
1,2-Dimethoxyethane, extra dry 99+% stabilised, AcroSeal®
Supplier: Thermo Fisher Scientific
Toluene 99.85% for HPLC
Supplier: Thermo Fisher Scientific
(±)-2-Methyltetrahydrofuran, anhydrous stabilised for grignard-reaction
Supplier: Thermo Fisher Scientific
Methanol 99.9% for analysis
Supplier: Thermo Fisher Scientific
Water, CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Acetone ≥99.9%, SPECTRONORM® for spectroscopy
Supplier: VWR Chemicals
Tetrahydrofuran 99.8% unstabilised for HPLC
Supplier: Thermo Fisher Scientific
Ethyl acetate ≥99.5% for HPLC
Supplier: Thermo Fisher Scientific
Methanol, extra dry 99.9%, AcroSeal®
Supplier: Thermo Fisher Scientific
Methanol ≥99.9%, CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals