Masterflex® Sanitary Gasket, Buna-N, Flanged, 1-1/2" Tri-Clamp®; 10/PK
MFLX30564-44
Hands-free installation for difficult-to-reach locations!
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Single-use custom configuration solutions to minimize downtime
- Material: Buna-N
- Clamp Size: 1.5"
With the same benefits as standard sanitary gaskets, these gaskets offer an outer lip to grip the sanitary coupling port - once in place, no need to worry about maintaining the gasket's placement! An especially useful feature for hard-to-reach or vertical clamp joints, using the outer lip speeds assembly and reduces your line's down time.
Available in platinum-cured silicone, EPDM, Buna N and FKM (see material descriptions under standard sanitary fittings for more information).
- Sanitary clamp size (Port 1):1-1/2"
- Connection type:Sanitary
- Description:Sanitary Gasket, Buna-N, Flanged, 1-1/2" Tri-Clamp®; 10/PK
- Environmentally Preferable:
- Pk:10
- Fitting material:Buna-N
- Sanitary gasket size:1-1/2"
- Warranty:1 year
Frequently Bought Together