Order Entry
Switzerland
ContactUsLinkComponent
Masterflex® Nylon Clamp for Sanitary Fittings, 1/2-3/4" Clamp Size; 10/PK
Masterflex® Nylon Clamp for Sanitary Fittings, 1/2-3/4" Clamp Size; 10/PK
Catalog # MFLX00424-TN
undefined
Masterflex® Nylon Clamp for Sanitary Fittings, 1/2-3/4" Clamp Size; 10/PK
Catalog # MFLX00424-TN
  • Sanitary clamp size (port 1):
  • 1/2"
  • 2"
  • 1-1/2"
  • Sterilisation:
  • Autoclave, Gamma
  • Autoclave, Gamma
  • Autoclave, Gamma
  • Currently Viewing

Specifications

About this item

Collared clamp helps prevent unintentional opening.

  • All fittings are compatible with Tri-Clamp® fittings
  • Excellent chemical resistance; low leachable characteristics
  • Description:
    Nylon Clamp for Sanitary Fittings, 1/2-3/4" Clamp Size; 10/PK
  • Material:
    Nylon
  • Seq:
    01
  • Environmentally Preferable:
  • Sanitary clamp size (port 1):
    1/2"
  • Sterilisation:
    Autoclave, Gamma
  • Pk:
    10
  • Clamp type:
    Sanitary
Frequently Bought Together