Order Entry
Switzerland
Orders LinkContactUsLinkComponent
VWR®, Cryo Boxes

VWR®, Cryo Boxes

81, White, 4 - 5 ml, 132×132×94,3 mm
Catalog # 479-2417
Supplier:   VWR Collection
VWR®, Cryo Boxes
Catalog # 479-2417
Supplier:  VWR Collection
VWR®, Cryo Boxes
VWR®, Cryo Boxes

81, White, 4 - 5 ml, 132×132×94,3 mm

Price
SFr. 75.20
Log in for availability
1 * 5 ST
Product Details & Documents

Cryo boxes are suitable to store up to –196 °C.

  • Suitable for storage temperatures down to –196°C
  • Available in a variety of color options
  • Grid option for coding on lid
  • Clear lid material

Made with PC material

Boxes are stackable. Designed for 25, 81, or 100 places to store both internal and external threaded vials (1 - 5 ml).

Base made with color options red, blue, green, white, and yellow. Lid has grid option for coding and made with clear material.

Ordering information: Cryo tube picker is included.

Specifications
  • Compartments:
    81
  • For tubes:
    4 - 5 ml
  • W×D×H ext.:
    132×132×94,3 mm
  • Colour:
    White
  • Seq:
    23
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • CryoHolder, model T
    CryoHolder, model T
    479-2294
    Log in for availability
    1 * 1 ST

Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.