Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

VWR®, Cryo Boxes

81, Yellow, 3 ml, 132×132×81,4 mm
  479-2405
VWR®, Cryo Boxes
  479-2405
VWR®, Cryo Boxes
VWR®, Cryo Boxes

81, Yellow, 3 ml, 132×132×81,4 mm

 
SFr. 75.20
   
1 * 5 ST
 

Cryo boxes are suitable to store up to –196 °C.

  • Suitable for storage temperatures down to –196°C
  • Available in a variety of color options
  • Grid option for coding on lid
  • Clear lid material

Made with PC material

Boxes are stackable. Designed for 25, 81, or 100 places to store both internal and external threaded vials (1 - 5 ml).

Base made with color options red, blue, green, white, and yellow. Lid has grid option for coding and made with clear material.

Informations de commande: Cryo tube picker is included.

 
  • Compartments:
    81
  • For tubes:
    3 ml
  • W×D×H ext.:
    132×132×81,4 mm
  • Colour:
    Yellow
  • Seq:
    18
Accessories

 

  •  
    Description
     
     
  • 479-2294
    CryoHolder, model T
       
    1 * 1 ST