Order Entry
Switzerland
Orders LinkContactUsLinkComponent
VWR®, Cryo Boxes

VWR®, Cryo Boxes

81, Assorted, 1 - 2 ml, 132×132×53 mm
Catalog # 479-2394
Supplier:   VWR Collection
VWR®, Cryo Boxes
Catalog # 479-2394
Supplier:  VWR Collection
VWR®, Cryo Boxes
VWR®, Cryo Boxes

81, Assorted, 1 - 2 ml, 132×132×53 mm

Price
SFr. 77.00
Log in for availability
1 * 5 ST
Product Details & Documents

Cryo boxes are suitable to store up to –196 °C.

  • Suitable for storage temperatures down to –196°C
  • Available in a variety of color options
  • Grid option for coding on lid
  • Clear lid material

Made with PC material

Boxes are stackable. Designed for 25, 81, or 100 places to store both internal and external threaded vials (1 - 5 ml).

Base made with color options red, blue, green, white, and yellow. Lid has grid option for coding and made with clear material.

Ordering information: Cryo tube picker is included.

Specifications
  • Compartments:
    81
  • For tubes:
    1 - 2 ml
  • W×D×H ext.:
    132×132×53 mm
  • Colour:
    Assorted
  • Seq:
    07
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • CryoHolder, model T
    CryoHolder, model T
    479-2294
    Log in for availability
    1 * 1 ST

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.