Avantor® Rigid Outer Support Containers
Rigid outer support container, transport version, 500 L, Stainless steel
Katalognr. 734-3428
Anbieter: VWR Collection
Direkt zu
Product Details & Documents
3D cubic bags can fit in existing support containers. These support containers are available in either High Density Polyethylene (HDPE) and Polypropelene (PP), or stainless steel material.
- Standard 3D cubic bags are available in 100, 200, and 1000 L volumes with 3 top ports
- Standard 3D cubic bags are available with or without a bottom port
- Cleanroom and shipping variants are available in either material format
- Plastic containers can collapse for easy storage
- Stainless steel containers are ISTA certified for shipping
Avantor® 3D cubic bags are made from a proprietary film which features a polyethelene inner and outer layer with gas and moisture barrier layer between. The film has high capacity and flexibility, and is resistant to a wide range of chemicals.
Zertifizierung: Stainless steel containers meet ISTA 3,1B certification.
Technische Daten
- Capacity:500 L
- Description:Rigid outer support container, transport version
- Material:Stainless steel
- Seq:11
Complementary Products
Produktinformationen
- Katalognr.DescriptionCapacityVerfügbarkeitPreis
- 734-29613D cubic bags with 2× 50 cm silicone platinum ports
Port 1: 1,27×1,90 mm, with pinch clamp and 1× male MPX
Port 2: 1,27×1,90 mm, with pinch clamp and 1× female MPX500 lEinloggen für Verfügbarkeit1 * 1 ST - 537.00 SFr. - 734-29603D cubic bags with 2× 50 cm silicone platinum ports
Port 1: 1,27×1,90 mm, with pinch clamp and 1× male MPX
Port 2: 1,27×1,90 mm, with pinch clamp and 1× female MPX200 lEinloggen für Verfügbarkeit1 * 5 ST - 3 920.00 SFr.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



