4-(1-BROMOPROPAN-2-YL)MORPHOLINE HYDROBROMIDE 1 * 1 g
Catalog # UKROCSC010980371-1
Supplier: UKRORGSYNTHESIS
4-(1-BROMOPROPAN-2-YL)MORPHOLINE HYDROBROMIDE 1 * 1 g
Catalog # UKROCSC010980371-1
Supplier: UKRORGSYNTHESIS
Frequently Bought Together
1,2-Dimethoxyethane, extra dry 99+% stabilised, AcroSeal®
Supplier: Thermo Fisher Scientific
Methyl ethyl ketone 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
1-Propanol ≥99% for HPLC
Supplier: Thermo Fisher Scientific
Isoamyl alcohol 98%, pure
Supplier: Thermo Fisher Scientific
N,N-Dimethylformamide ≥99.9%, CHROMASOLV™ for headspace gas chromatography, Riedel-de Haën™
Supplier: Honeywell Chemicals
Acetonitrile ≥99%, TECHNICAL
Supplier: VWR Chemicals
1-Propanol ≥99%, GPR RECTAPUR®
Supplier: VWR Chemicals
Methanol, extra dry 99.9%, AcroSeal®
Supplier: Thermo Fisher Scientific
Xylene (mixture of isomers) 99% ACS
Supplier: Thermo Fisher Scientific
Tetrachloroethylene ≥99%
Supplier: Thermo Fisher Scientific
Xylene (mixture of isomers) ≥98%, liquid
Supplier: PanReac AppliChem
Liquid for manometer with sloping tube
Supplier: VWR Chemicals
Toluene 99.8+% for analysis
Supplier: Thermo Fisher Scientific