Order Entry
Switzerland
Orders LinkContactUsLinkComponent
InVue® NT6520 Integrated Flow Controllers

InVue® NT6520 Integrated Flow Controllers

InVue® integrated flow controller (IFC) NT6520, 19,05 mm Flaretek tubing fitting, 0 - 20 L/min flow range, FEP-jacketed 304,8 mm pigtail electrical cable, 4 - 20 mA, continuous setpoint input signal, CTFE Sensor interface, Two 4 - 20 mA electrically isolated outputs, one for flow and one for pressure
Catalog # ENTE6520T8F6B12AP7
Supplier:   ENTEGRIS
InVue® NT6520 Integrated Flow Controllers
Catalog # ENTE6520T8F6B12AP7
Supplier:  ENTEGRIS
InVue® NT6520 Integrated Flow Controllers
InVue® NT6520 Integrated Flow Controllers

InVue® integrated flow controller (IFC) NT6520, 19,05 mm Flaretek tubing fitting, 0 - 20 L/min flow range, FEP-jacketed 304,8 mm pigtail electrical cable, 4 - 20 mA, continuous setpoint input signal, CTFE Sensor interface, Two 4 - 20 mA electrically isolated outputs, one for flow and one for pressure

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Offers precise point-of-use chemical flow control and is designed for point-of-use blending and dispense applications requiring medium to high flow rates (2,5 to 40 L/min).

  • Most accurate in bubble prone media vs. other commonly used technologies
  • Integral pressure transducer for simultaneous dual output - flow and pressure
  • Compact footprint for space savings and easy installation
  • High repeatability for superior process control

The InVue Integrated Flow Controller, NT6520 (2,5 to 40 L/min) combines our differential pressure based flowmeter and leading-edge control valve technology to create a closed-loop flow controller ideal for: Critical dispense applications, Chemical spiking and blending, On-demand chemical mixing and Higher flow applications such as bulk delivery or tool liquid dispense.

Materials of construction:
Wetted parts: Body, valve diaphragms: PTFE
Sensor interface: CTFE or PFA
Primary O-ring: Perfrez® PXC Ultra
Nonwetted parts: Polypropylene, PVDF, Viton®, polyurethane, and nylon

Specifications
  • Output:
    Two 4 - 20 mA electrically isolated outputs, one for flow and one for pressure
  • Description:
    InVue® integrated flow controller (IFC) NT6520, 19,05 mm Flaretek tubing fitting, 0 - 20 L/min flow range, FEP-jacketed 304,8 mm pigtail electrical cable, 4 - 20 mA, continuous setpoint input signal, CTFE Sensor interface
  • Seq:
    03
  • Electrical connection:
    24 VDC (±10%) @ 1,2 Å
  • Cat. No.:
    ENTE6520T8F6B12AP7
  • Max. pressure:
    690 kPa
  • Repeatability:
    ±0,5% of full scale
  • Input signal:
    4 - 20 mA, 0 - 10 VDC, 0 - 5 VDC
  • Response time:
    <3 seconds
  • Enclosure rating:
    IP 64
  • Max. operating temperature:
    10...65 °C