1-(4-Bromophenyl)-2-phenylethane-1,2-dione,97% 1 * 0,25 g
Catalog # AMBDA113301-250MG
Supplier: AMBEED
1-(4-Bromophenyl)-2-phenylethane-1,2-dione,97% 1 * 0,25 g
Catalog # AMBDA113301-250MG
Supplier: AMBEED
Frequently Bought Together
2-Butoxyethanol ≥99%
Supplier: Thermo Fisher Scientific
1,2,4-Trichlorobenzene ≥99%, CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Chloroform ≥99.5% stabilised
Supplier: Honeywell Chemicals
Isooctane for UV, IR, HPLC, ACS 1 * 1 L
Supplier: PanReac AppliChem
(±)-2-Butanol ≥99.5% (by GC), Puriss. p.a. Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Isoamyl alcohol 98%, pure
Supplier: Thermo Fisher Scientific
Chloroform ≥99.8% stabilised, CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Pyridine ≥99%
Supplier: Thermo Fisher Scientific
1-Pentanol ≥98%
Supplier: Thermo Fisher Scientific
Isooctane (Reag. Ph. Eur.) for analysis, ACS 1 * 2,5 L
Supplier: PanReac AppliChem
2-Propanol ≥99.5% ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
4,4'-Bis(dimethylamino)diphenylmethane 98%
Supplier: Thermo Fisher Scientific