2-(2-Methoxyphenoxy)ethanamine hydrochloride,97% 1 * 1 g
Catalog # AMBDA100917-1G
Supplier: AMBEED
Frequently Bought Together
2-Butoxyethanol 99%, extra pure
Supplier: Thermo Fisher Scientific
Ethyl acetate ≥99.5% for HPLC
Supplier: Thermo Fisher Scientific
1-Propanol ≥99%, GPR RECTAPUR®
Supplier: VWR Chemicals
Methanol, extra dry 99.9%, AcroSeal®
Supplier: Thermo Fisher Scientific
Trifluoroacetic acid ≥99.5% for HPLC
Supplier: Thermo Fisher Scientific
Diisopropyl ether stabilised for analysis
Supplier: Thermo Fisher Scientific
Chloroform ≥99.5% stabilised
Supplier: Honeywell Chemicals
Toluene 99.8+% for analysis
Supplier: Thermo Fisher Scientific
Hexane (mixture of isomers) ≥98.5%, CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
4,4'-Bis(dimethylamino)diphenylmethane 98%
Supplier: Thermo Fisher Scientific
n-Pentane for analysis
Supplier: Thermo Fisher Scientific
Methyl ethyl ketone ACS
Supplier: Thermo Fisher Scientific
Isooctane for UV, IR, HPLC, ACS 1 * 1 L
Supplier: PanReac AppliChem
N,N-Dimethylacetamide ≥99.9%, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals