2-Fluoro-4-methyl-5-pyridineboronic acid,97% 1 * 1 g
Catalog # AMBDA167917-1G
Supplier: AMBEED
Frequently Bought Together
Methanol ≥98.5%, TECHNICAL
Supplier: VWR Chemicals
Butyl acetate ≥99%, GPR RECTAPUR®
Supplier: VWR Chemicals
Diethylene glycol for synthesis
Supplier: Merck
Ethanol 96% vol Ph. Eur.
Supplier: VWR Chemicals
1-Butanol ≥98.5%, GPR RECTAPUR®
Supplier: VWR Chemicals
Toluene, extra dry over Molecular Sieve 99.85%, AcroSeal®
Supplier: Thermo Fisher Scientific
2,2,4-Trimethylpentane 99+% ACS
Supplier: Thermo Fisher Scientific
Dimethyl carbonate, extra dry 99+%, AcroSeal®
Supplier: Thermo Fisher Scientific
Methanol, extra dry over Molecular Sieve 99.8%, AcroSeal®
Supplier: Thermo Fisher Scientific
N-Ethyldiisopropylamine 99+%
Supplier: Thermo Fisher Scientific
Pyridine 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
4-(Dimethylamino)benzaldehyde, Supelco®
Supplier: Merck
N-Methyl-2-pyrrolidone (NMP), anhydrous ≥99.5%
Supplier: Thermo Fisher Scientific