1-(3-Iodophenyl)ethanone,98% 1 * 25 g
AMBDA190182-25G
: AMBEED
Frequently Bought Together
2-Propanol, EMPROVE® EXPERT Ph. Eur., BP, USP for preparative chromatography, SAFC®
: MERCK PRODUCTION CHEMICALS
Benzyl alcohol 99%, pure
: Thermo Fisher Scientific
2-Butoxyethanol 99%, extra pure
: Thermo Fisher Scientific
Phenetole ≥98%
: Thermo Fisher Scientific
Pyridine ≥99%
: Thermo Fisher Scientific
Sodium hexanitritocobaltate(III)
: Thermo Fisher Scientific
Methanol ≥99.8% (by GC), Puriss. p.a. Reag. Ph. Eur., ACS, ISO, Riedel-de Haën™
: Honeywell Chemicals
Butanone (Methylethylketone) pure 1 * 2,5 L
: PanReac AppliChem
(±)-2-Butanol ≥99.5% (by GC), Puriss. p.a. Reag. Ph. Eur., Riedel-de Haën™
: Honeywell Chemicals