Masterflex® Ismatec® Reglo Digital Piston Pump Systems with MasterflexLive®, Avantor®
Product Details & Documents
Achieve high pressure, accuracy, and repeatability—with an intuitive touch-screen interface.
- MasterflexLive® is a secure, cloud-enabled platform for monitoring Masterflex pumps
- Compact, benchtop pumps optimize ease of use, accuracy, and reliability
- 5” (12.7 cm) capacitive TFT/RGB touch screen features crisp resolution and a wide viewing angle
- Flexible operational control via screen or analog remote control
- Continuous run, volume dispense, and time dispense modes—batch control and interval/off time in volume and time modes
- Pump allows for saving and retrieving commonly used dispense programs for rapid set up
- Anti-drip and speed ramping available in volume dispense mode—ensure accuracy and minimize sample loss
- Valveless piston pump head is low maintenance and has fewer piston seizures or clogs
- Pump head features a single moving part for less drift over time—offering millions of cycles of reliable, repeatable pumping
- Three-level user access – gives you the option of controlling who can operate the pump and at what level
These drives give you accurate performance and precise digital control—ideal for fluid transfer, dispensing, and automated processes.
MasterflexLive® is a secure, cloud-enabled platform for monitoring Masterflex pumps; get real-time notifications of pump parameters – including speed, flow rate, dispense volume, and more. You can monitor critical processes running 24/7 without the need for onsite personnel while push notifications alert you to operating conditions and error messages.
Internet connection via Wi-Fi or standard Ethernet (RJ45) jack on rear of drive. USB connection allows for downloadable firmware updates to be loaded into the pump.
Valveless piston pump heads feature small displacement which provides excellent precision. Heads are fully adjustable from zero to maximum.
Ordering information: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://uk.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.
Delivery information: Includes pump drive, valveless piston pump head, and power adapter with 1,8 m (6 ft.) line cord. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.
Documents
Manual - Masterflex® Advanced Communication Protocols Guide Manual - Masterflex® EtherNet IP™ Integration Guide Manual - Masterflex® Ismatec® Reglo Piston & Gear Pump Drives Manual Masterflex® Advanced Communication Protocols Guide.pdf Manual Masterflex® EtherNet IP™ Integration Guide.pdf
Manual
Masterflex MasterSense™ EtherNet/IP EDS File
Additional Product Details
Specifications
- Ø:3,18 mm
- Maximum Flow Rate:90 ml/min (0,05 strokes/min)
- Power:90 - 260 VAC; 50/60 Hz
- Description:Digital Piston Pump Drive with MasterflexLive and Valveless Piston Pump Head, Ceramic/ETFE/Ceramic, 90 ml/min; 115/230 VAC
- Height:16 cm
- Length:19,4 cm
- Seq:28
- Width:147,32 mm
- Electrical plug type:AU
- Max. motor RPM:1800 rpm
- UL(Canada) regulatory approval:Yes
- Cat. No.:MFLX78018-63-AU
- Max. pressure:6,8 bar (100 psi)
- Warranty:2 years
- Tube ext.Ø, outlet:0,25"
- Min. motor RPM:1 rpm
- Model:78018-63
- Tube ext.Ø, inlet:0,25"
- UL(US) regulatory approval:Yes
- CE regulatory approval:Yes
- Wetted materials:Ceramic (alumina), ETFE
Services
Product Information
- Catalog #DescriptionAvailabilityPrice
- Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).Log in for availability1 * 1 Un. - SFr. 1’670.00
Accessories
Product Information
- Catalog #AvailabilityPrice
- Footswitch, momentary start/stop, DB25, 6' cableFootswitch, momentary start/stop, DB25, 6' cableMFLX07523-92Log in for availability1 * 1 ST - SFr. 399.00
Product Information
- Catalog #AvailabilityPrice
- Cable assembly for remote control, DB25(M) connectorCable assembly for remote control, DB25(M) connectorMFLX07523-95Log in for availability1 * 25 Piedi - SFr. 290.00
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



