BICYCLO[2.2.0]HEXAN-1-AMINE 1 * 1 g
UKROCSC015553480-1
Frequently Bought Together
Isoamyl alcohol 98%, pure
: Thermo Fisher Scientific
Acetonitrile ≥99.9%, HiPerSolv CHROMANORM® for preparative HPLC
: VWR Chemicals
Tetrahydrofuran ≥99% stabilised
: Thermo Fisher Scientific
N,N-Dimethylacetamide ≥99.9%, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
: Honeywell Chemicals
Acetone ≥99.5% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
: Honeywell Chemicals
Ethyl acetate ≥99.5% ACS, Riedel-de Haën™
: Honeywell Chemicals
Methyl ethyl ketone 99+% for spectroscopy
: Thermo Fisher Scientific