FINE ADJUSTER WITH KNOB, M3 X 0.25, 15 MM LONG 1 * 1 ST
Catalog # THORMAS15
Supplier: THORLABS
Frequently Bought Together
Roll 6”x30’ (approx. 152mm x 9m) 1 * 1 Rolle
Supplier: MARKET SOURCE PART PROCESS
Scalpels
Supplier: BOCHEM
Wafer Tweezers
Supplier: OUTILS RUBIS
VWR®, Test Sieves, 150×50 mm
Supplier: VWR Collection
Perforated tweezers, Swiss Tweeze®
Supplier: OUTILS RUBIS
10PCS/UNIT, HP DENTAL TUNGSTEN CARBIDE BUR, TUNGSTEN CARBIDE CUTTER,DENTAL BURS LAB TOOTH DRILL POLISHER null
Supplier: MARKET SOURCE PART PROCESS
ALUMINIUM VIERKANTPROFIL, T66, GEPRESST, ENAW-6060/AIMGSI0.5, WNR3.3206 1 * 1 ST
Supplier: MARKET SOURCE PART PROCESS
Test sieves, ASTM E 11, 200×25 mm
Supplier: Retsch GmbH
Test sieves, 200×50 mm
Supplier: Retsch GmbH
Artery forceps, Kocher (Ochsner) and Pean type
Supplier: HAMMACHER KARL
LUIGS NEUMANN Spannblock 1-7 mm Für Headstage-/Schnellwechselschiene 1 * 1 ST
Supplier: MARKET SOURCE PART PROCESS
Item Industrietechnik Sliding Block 5 St M5, Galavanized 1 * 1 ST
Supplier: MARKET SOURCE PART PROCESS