Value Plastics® Fitting, RQC Female Open Flow Connector 600 Series Barb, 1/4", Polypropylene, 100/PK
Catalog # MFLX40618-50BLK
Supplier: Avantor Fluid Handling
About this item
Disconnect and reconnect your flow path with ease.
- Large ergonomic button and thumb pad with secure latch and optional integrated locking mechanism
- Several connector configurations available in commonly used polypropylene and polycarbonate materials
- Plugs and caps available to maintain fluid path integrity
RQ Series offers a cost effective solution for flexible tubing connections in single use systems. The connector set features a user-friendly interface that includes a large guarded button for a secure lock to guard against disconnects. Use these fittings to quickly connect and disconnect from your flow line. Simply order a body (female half) and an insert (male half).
- Barb size/tubing int.Ø (port 1):1/4"
- Connection Type:Quick-Disconnect to Barb
- Flow pattern:Straight
- Type:Open
- Description:Fitting, RQC Female Open Flow Connector 600 Series Barb, 1/4", Polypropylene, 100/PK
- Seq:05
- Environmentally Preferable:
- Warranty:Shelf life
- Pk:100
- Fitting material:Polypropylene
Frequently Bought Together