Order Entry
Switzerland
ContactUsLinkComponent
CPC® Miniature Quick-Disconnect Fitting, Hosebarb Insert, Acetal, Straight-Through, 1/16" ID, SMM01; 50/PK
CPC® Miniature Quick-Disconnect Fitting, Hosebarb Insert, Acetal, Straight-Through, 1/16" ID, SMM01; 50/PK
Catalog # MFLX06363-50BLK
undefined
CPC® Miniature Quick-Disconnect Fitting, Hosebarb Insert, Acetal, Straight-Through, 1/16" ID, SMM01; 50/PK
Catalog # MFLX06363-50BLK

About this item

No more kinked tubing - allows tubing to rotate freely.

  • Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
  • Twist-to-connect couplings provide a reliable and more secure alternative to luer-type connections
  • Tubing can rotate freely when connected - preventing kinked tubing and accidental disconnection

These CPC® miniature quick-disconnect couplings are able to handle ¹/₁₆" ID tubing, and offer a more secure connection than luer fittings. Fitting halves engage and seal with a twist. Once engaged, the coupling allows the tubing to rotate freely.

For a complete coupling, order one fitting body and one insert.

  • Barb size/tubing int.Ø (port 1):
    ¹⁄₁₆"
  • Connection Type:
    Quick-Disconnect to Barb
  • Flow pattern:
    Straight
  • Max. temperature:
    82 °C (180 °F)
  • Description:
    Miniature Quick-Disconnect Fitting, Hosebarb Insert, Acetal, Straight-Through, ¹/₁₆" ID, SMM01; 50/PK
  • Seq:
    3
  • Environmentally Preferable:
  • O-Ring material:
    Buna N
  • Valve material:
    None
  • Min. temperature:
    –40 °C (–40 °F)
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Warranty:
    3 Months
  • Pk:
    50
  • Fitting material:
    Acetal
  • Quick-disconnect flow size:
    ³⁄₃₂"
  • Supplier No.:
    SMM01 (50PK)
Frequently Bought Together