CPC® Quick-Disconnect Fitting, Compression Body, Polypropylene, Valved, 3/8" OD, PLCD1300612; 25/PK
MFLX06364-91BLK
- Catalog No:
- MFLX06364-91BLK
- MFLX06364-50BLK
- MFLX06360-50BLK
- MFLX06361-08BLK
- MFLX06361-08
- MFLX06364-90BLK
- MFLX06360-49BLK
- MFLX06360-98BLK
- MFLX06360-49
- MFLX06359-90BLK
- MFLX06359-91BLK
- MFLX06360-98
- MFLX06360-50
- MFLX06360-05BLK
- MFLX06359-91
- MFLX06364-91
- MFLX06359-90
- MFLX06364-90
- MFLX06364-50
- MFLX06360-05
- MFLX06364-05BLK
- Length:
- 5,0038 cm
- 4,3942 cm
- 4,3942 cm
- 4,4196 cm
- 4,3942 cm
- 4,6228 cm
- 4,953 cm
- 4,3942 cm
- 4,953 cm
- 5,0038 cm
- 4,6228 cm
- 4,4196 cm
- Max. operating pressure:
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- Max. temperature:
- 71 °C (160 °F)
- 71 °C (160 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 71 °C (160 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 71 °C (160 °F)
- 82 °C (180 °F)
- 71 °C (160 °F)
- 71 °C (160 °F)
- 82 °C (180 °F)
- 71 °C (160 °F)
- Max. vacuum:
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- Seal material:
- EPDM
- EPDM
- Buna N
- Buna N
- Buna N
- EPDM
- Buna N
- Buna N
- Buna N
- Buna N
- Buna N
- Buna N
- Buna N
- Buna N
- Buna N
- EPDM
- Buna N
- EPDM
- EPDM
- Buna N
- EPDM
- Sterilisation:
- Gamma
- Gamma
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Gamma
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Gamma
- Autoclave or ethylene oxide (ETO)
- Gamma
- Gamma
- Autoclave or ethylene oxide (ETO)
- Gamma
- Valve spring material:
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- Warranty:
- 3 Months
- 3 Months
- 3 Months
- 1 year
- 1 year
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
No more struggling - just press thumb latch.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Fittings connect in a snap
These CPC® plastic quick-disconnect fittings feature an ergonomic design and thumb latch for an easy grip and simple operation. Simply plug the coupling insert into the coupling body to connect fittings. Fittings will lock into place immediately. The audible click when the coupling engages confirms a solid connection. To disconnect fitting halves, simply press the button on the coupling body. Standard flow quick-disconnect couplings require a body and an insert of the same flow size.
A complete coupler requires a fitting body and an insert (order separately).
- Connection Type:Quick-Disconnect to Compression
- Flow pattern:Straight
- Type:Valved
- Length:5,0038 cm
- Max. temperature:71 °C (160 °F)
- Seal material:EPDM
- Description:Quick-Disconnect Fitting, Compression Body, Polypropylene, Valved, ³/₈" OD, PLCD1300612; 25/PK
- Seq:10
- Environmentally Preferable:
- Valve spring material:316 Stainless Steel
- Max. vacuum:711 mm Hg (28" Hg)
- Sterilisation:Gamma
- Max. operating pressure:120 psi
- Warranty:3 Months
- Pk:25
- Fitting material:Polypropylene
- Quick-disconnect flow size:¼"
- Supplier No.:PLCD1300612 (25PK)
Frequently Bought Together