About this item
Closed-system design ensures the safety of your environment and employees - at all phases of chemical handling.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Indivdual components to keep your dispensing system working smoothly - or build your own
- Easy-to-use, economical solution for chemical dispensing
- Durable materials withstand harsh operating conditions
- Ideal for 5-gallon jerry cans, 55-gallon drums, and IBCs
The CPC® DrumQuik® PRO drum dispensing system offers a simplified solution to your chemical dispensing needs. This system maintains a closed system, protecting your facility, your operating environment, and your employees from the potential dangers of chemical drips, spills and escaping fumes.
The simple connections, rugged construction, and chemical-resistant materials handle a wide variety of applications - including acids and caustics, agricultural liquids, cleaning agents and sterilant, paints and coatings, and food oils and syrups.
Build your own system with these individual components. Required system components are a coupler body, drum insert, dip tube, and liquid port coupler. Optional accessories include a vent check valve and drum insert plug.
- Connection Type:Drum Adapter
- Flow pattern:Straight
- Max. temperature:49 °C (120 °F)
- Description:DrumQuik® PRO Drum Adapter System Dip Tube for 50-Gallon Drums, 35.5" L, DQPRO, DT0985; 25/PK
- Seq:5
- Environmentally Preferable:
- Min. temperature:–29 °C (–20 °F)
- Max. operating pressure:45 psi
- Warranty:1 year
- Pk:25
- Fitting material:Polyethylene
- Supplier No.:DQPRODT0985 (25PK)