CPC® Miniature Quick-Disconnect Fitting, Hosebarb Body, Acetal, Valved, 1/8" ID, SMFD02; 50/PK
Catalog # MFLX06363-57BLK
Supplier: Avantor Fluid Handling
About this item
No more kinked tubing - allows tubing to rotate freely.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Twist-to-connect couplings provide a reliable and more secure alternative to luer-type connections
- Tubing can rotate freely when connected - preventing kinked tubing and accidental disconnection
These CPC® miniature quick-disconnect couplings are able to handle ¹/₁₆" ID tubing, and offer a more secure connection than luer fittings. Fitting halves engage and seal with a twist. Once engaged, the coupling allows the tubing to rotate freely.
For a complete coupling, order one fitting body and one insert.
- Barb size/tubing int.Ø (port 1):⅛"
- Connection Type:Quick-Disconnect to Barb
- Flow pattern:Straight
- Type:Valved
- Length:2,286 cm
- Max. temperature:82 °C (180 °F)
- Description:Miniature Quick-Disconnect Fitting, Hosebarb Body, Acetal, Valved, ¹/₈" ID, SMFD02; 50/PK
- Seq:3
- Environmentally Preferable:
- O-Ring material:Buna N
- Valve material:Acetal
- Valve spring material:316 SS
- Min. temperature:–40 °C (–40 °F)
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Warranty:1 year
- Pk:50
- Fitting material:Acetal
- Quick-disconnect flow size:³⁄₃₂"
- Supplier No.:SMFD02 (50PK)
Frequently Bought Together