Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Masterflex® I/P® MasterSense® pump systems

Masterflex® I/P® MasterSense® pump systems

Masterflex® I/P® MasterSense™ Process Pump, EtherNet/IP™ compatible with MasterflexLive®, with I/P® Easy-Load® pump head for precision tubing, CH, 8000 ml/min, 316 stainless steel, 77602-30 I/P® Easy-Load® head with open-head sensor, 346 mm (13,6") mm, 432 mm (17"), 260 mm (10,2"), 650 rpm, 115/230 VAC
Codice catalogo MFLX77966-10-CH
2 year warranty
cUL Listed
CE Compliant
UL Listed
Nome del fornitore:   Avantor Fluid Handling
Masterflex® I/P® MasterSense® pump systems
Codice catalogo MFLX77966-10-CH
Nome del fornitore:  Avantor Fluid Handling
2 year warranty
cUL Listed
CE Compliant
UL Listed
Masterflex® I/P® MasterSense® pump systems
Masterflex® I/P® MasterSense® pump systems

Masterflex® I/P® MasterSense™ Process Pump, EtherNet/IP™ compatible with MasterflexLive®, with I/P® Easy-Load® pump head for precision tubing, CH, 8000 ml/min, 316 stainless steel, 77602-30 I/P® Easy-Load® head with open-head sensor, 346 mm (13,6") mm, 432 mm (17"), 260 mm (10,2"), 650 rpm, 115/230 VAC

Price
SFr. 12’650.00
Log in per disponibilità
1 * 1 ST
Product Details & Documents

Versatile pumps for process applications – with an intuitive touch-screen interface and advanced connectivity.

  • Powerful, space-efficient drives will accept all I/P pump head and tubing options
  • 17,8 cm (7") capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
  • Pump lets you save and retrieve commonly used dispense programs for rapid set up
  • Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
  • Options for connectivity and monitoring include EtherNet/IP™, Profibus, analog signal or MasterflexLive
  • Three-level user access – gives you the option of controlling who can operate the pump and at what level
  • Continuous run, volume dispense, and time dispense modes - batch control and interval/off time in Volume and Time modes
  • This drive offers a broad flow range, from 0,0006 to 19 LPM, adaptable to a variety of applications and workflows - stack up to two pump heads for expanded flow
  • Drive housing is constructed of 316 stainless steel - IP 66 and NEMA 4X rated for washdown
  • Real-time pressure sensing and alarms increase process reliability and frees up operator time

These Masterflex® I/P® MasterSense™ drives feature high precision, repeatable flow control, and reliable performance, you can have it all in an efficient footprint. Open-head sensor technology stops the drive motor when pump head is opened, or connect it to a remote leak detector to stop the pump anytime a leak is detected in the fluid path.

Brushless, maintenance-free motor provides ±0,1% speed control accuracy with 6000:1 turndown ratio. Bidirectional flow and self-priming capabilities allow for smooth, seamless operation.

Pressure sensor integration feature brings single point pressure values to the pump interface in real time. Provide extra reliability to your process by configuring high/low set point alarms. Alarm can be set to trigger either a warning and/or pump shut off. Order required accessories for simple plug and play functionality: choose the MasterSense MP1 adaptor kit for single-use applications, the MasterSense MP30 reusable pressure transducers for repeat use.

MasterflexLive® is a secure, cloud-enabled platform for monitoring Masterflex pumps; get real-time notifications of pump parameters - including speed, flow rate, dispense volume, and more. You can monitor critical processes running 24/7 without the need for onsite personnel while notifications alert you to operating conditions and error messages. Internet connection via Wi-Fi or standard Ethernet (RJ45) jack on rear of drive.

Certifications: UL, cUL.

Informazioni per l'ordine: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://uk.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.

Informazioni per l'ordine: Includes drive, pump head, tubing, and 1,8 m (6 ft.) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.

Specifiche
  • Maximum Flow Rate:
    8000 ml/min
  • Power:
    115/230 VAC
  • Description:
    Masterflex® I/P® MasterSense™ Process Pump, EtherNet/IP™ compatible with MasterflexLive®, with I/P® Easy-Load® pump head for precision tubing
  • Height:
    346 mm (13,6") mm
  • Length:
    432 mm (17")
  • Seq:
    12
  • Pump head:
    77602-30 I/P® Easy-Load® head with open-head sensor
  • Width:
    260 mm (10,2")
  • Housing material:
    316 stainless steel
  • Electrical plug type:
    CH
  • Max. RPM:
    650 rpm
  • Min. flow rate:
    0,001 L/min
  • Min. flow rate per channel:
    0,001 L/min
  • Open-head sensor:
    Yes
  • Cloud connected:
    Yes
  • Remote I/O:
    Profibus, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Digital dispensing:
    Yes
  • Accuracy:
    ±0,2% full scale (of sensor input [aux port])
  • Drive IP rating:
    IP 66
  • Tubing:
    06434-73 C-Flex ULTRA® I/P 73 tubing 3 m (10')
  • Voltage:
    90 - 260 VAC
  • Drive:
    77421-00 I/P® MasterSense™ drive with EtherNet/IP™ and MasterflexLive®
  • Washdown capable:
    Yes
  • Sensor input:
    Pressure, 0 to 20 mA, 0 to 10 V
  • Min. RPM:
    0,1 rpm
  • Warranty:
    2 years
  • No. of channels:
    1
  • Max. flow rate per channel:
    8000 ml/min
  • Reversible motor:
    Yes
  • Control type:
    Digital
  • Anti-drip:
    Yes
  • No. of rollers:
    3
  • Cat. No.:
    MFLX77966-10-CH
  • Remote inputs:
    Pressure, 0 to 20 mA, 0 to 10 V (sensor inputs)
  • Pump series:
    I/P
  • Model:
    77966-00
  • Frequency:
    50/60 Hz
  • Tubing sizes accepted:
    I/P® 26, 73, 82
  • Sensor input accuracy (aux port):
    ±0.2% full scale
Services

Informazioni sul prodotto

  • Codice catalogo
    Description
    Disponibilità
    Price
  • SERW2610.7100.01
    Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).
    Log in per disponibilità
    1 * 1 Un. - SFr. 1’670.00

Accessories

Informazioni sul prodotto

  • Codice catalogo
    Description
    Length
    Disponibilità
    Price
  • MFLX07575-80
    Cable assembly for remote control, 31-pin round connector and 7,9 m (25') cable with stripped wire ends
    7,3 m (24 ft.)
    Log in per disponibilità
    1 * 25 Piedi - SFr. 270.00

Informazioni sul prodotto

  • Codice catalogo
    Description
    Disponibilità
    Price
  • MFLX07575-84
    Footswitch, on/off operation, wash-down; 31-pin round, 6' cable
    Log in per disponibilità
    1 * 6 Piedi - SFr. 750.00

Informazioni sul prodotto

  • Codice catalogo
    Description
    Included accessories
    Disponibilità
    Price
  • MFLX07526-91
    Sensor kit; Masterflex® MP1 PendoTECH™ single-use pressure sensors kit for MasterSense® pump systems
    7526-90 MP1 adaptor, ¹/₄ and ³/₈" Luer to hose barb tee fittings
    Log in per disponibilità
    1 * 1 ST - SFr. 1’520.00

Informazioni sul prodotto

  • Codice catalogo
    Description
    Included accessories
    Disponibilità
    Price
  • MFLX07526-82
    Masterflex® MasterSense® MP30 Pressure Sensor with 1¹/₂" Sanitary Tri-Clamp Process Connection, for MasterSense® Pump Systems
    6' cable
    Log in per disponibilità
    1 * 1 ST - SFr. 1’520.00

Informazioni sul prodotto

  • Codice catalogo
    Description
    Disponibilità
    Price
  • MFLX78006-90
    Serial coms cable USB-A - USB-A, 8'
    Log in per disponibilità
    1 * 1 ST - SFr. 113.00

Informazioni sul prodotto

  • Codice catalogo
    Description
    Capacity
    Disponibilità
    Price
  • MFLX77112-90
    Masterflex® bioprocess pump cart
    550 kg
    Log in per disponibilità
    1 * 1 ST - SFr. 4’710.00

Consigli

I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".

Altrimenti riceverai suggerimenti generici..