Fixed-angle titanium rotor package/assembly, TLA-120.2
TLA-120.2 fixed-angle titanium rotor assembly, Optima MAX-XP Benchtop Ultracentrifuge, Optima TLX personal micro-ultracentrifuges, Optima MAX high-capacity personal micro-ultracentrifuges, and the discontinued TL-100 and Optima TL-100 personal micro-ultracentrifuges
Catalog # 521-3969
Supplier: Beckman Coulter
Jump to:
Product Details & Documents
Major applications: Pelleting of subcellular fractions in 5 to 30 minutes, plasmid DNA separations in 3 hours.
Note: Non-precipitating solutions up to 1,7 g/ml in density can be run in this rotor without a reduction in rotor speed.
Specifications
- Description:TLA-120.2 fixed-angle titanium rotor assembly
- Seq:02
- For:Optima MAX-XP Benchtop Ultracentrifuge, Optima TLX personal micro-ultracentrifuges, Optima MAX high-capacity personal micro-ultracentrifuges, and the discontinued TL-100 and Optima TL-100 personal micro-ultracentrifuges
- Cat. No.:521-3969
- Radius:38,9 mm
- Capacity:20,0 ml
- No. of tubes accepted:10×2,0 ml / 11×34 mm
- Max. RPM:120000



