Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Fixed-angle titanium rotor package/assembly, TLA-120.2

Fixed-angle titanium rotor package/assembly, TLA-120.2

TLA-120.2 fixed-angle titanium rotor package, includes Bio-Certified rotor, 1 box (BECM343778) thick wall polycarbonate tubes, 1 each (BECM348305) tube rack, (BECM346133) rotor vise/stand, (BECM927208) hemostats, (BECM824412 and BECM854519) O-rings, (BECM306812) Spinkote lubricant and (BECM355148) vacuum grease, Optima MAX-XP Benchtop Ultracentrifuge, Optima TLX personal micro-ultracentrifuges, Optima MAX high-capacity personal micro-ultracentrifuges, and the discontinued TL-100 and Optima TL-100 personal micro-ultracentrifuges
Catalog # 521-3914
Supplier:   Beckman Coulter
Fixed-angle titanium rotor package/assembly, TLA-120.2
Catalog # 521-3914
Supplier:  Beckman Coulter
Fixed-angle titanium rotor package/assembly, TLA-120.2
Fixed-angle titanium rotor package/assembly, TLA-120.2

TLA-120.2 fixed-angle titanium rotor package, includes Bio-Certified rotor, 1 box (BECM343778) thick wall polycarbonate tubes, 1 each (BECM348305) tube rack, (BECM346133) rotor vise/stand, (BECM927208) hemostats, (BECM824412 and BECM854519) O-rings, (BECM306812) Spinkote lubricant and (BECM355148) vacuum grease, Optima MAX-XP Benchtop Ultracentrifuge, Optima TLX personal micro-ultracentrifuges, Optima MAX high-capacity personal micro-ultracentrifuges, and the discontinued TL-100 and Optima TL-100 personal micro-ultracentrifuges

Price
SFr. 26’631.00
Log in for availability
1 * 1 ST
Product Details & Documents

Major applications: Pelleting of subcellular fractions in 5 to 30 minutes, plasmid DNA separations in 3 hours.

Note: Non-precipitating solutions up to 1,7 g/ml in density can be run in this rotor without a reduction in rotor speed.

Specifications
  • Description:
    TLA-120.2 fixed-angle titanium rotor package, includes Bio-Certified rotor, 1 box (BECM343778) thick wall polycarbonate tubes, 1 each (BECM348305) tube rack, (BECM346133) rotor vise/stand, (BECM927208) hemostats, (BECM824412 and BECM854519) O-rings, (BECM306812) Spinkote lubricant and (BECM355148) vacuum grease
  • Seq:
    01
  • For:
    Optima MAX-XP Benchtop Ultracentrifuge, Optima TLX personal micro-ultracentrifuges, Optima MAX high-capacity personal micro-ultracentrifuges, and the discontinued TL-100 and Optima TL-100 personal micro-ultracentrifuges
  • Cat. No.:
    521-3914
  • Radius:
    38,9 mm
  • Capacity:
    20,0 ml
  • No. of tubes accepted:
    10×2,0 ml / 11×34 mm
  • Max. RPM:
    120000