Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Fixed-angle titanium rotor package/assembly, TLA-120.1

Fixed-angle titanium rotor package/assembly, TLA-120.1

TLA-120.1 fixed-angle titanium rotor package, includes rotor, 1 box (BECM343776) thickwall polycarbonate tubes, 1 each (BECM348304) tube rack, (BECM346133) rotor vise/stand, (BECM927208) hemostats, (BECM824412 and BECM854519) O-rings, (BECM306812) Spinkote lubricant and (BECM355148) vacuum grease, Optima MAX-XP benchtop ultracentrifuge, Optima TLX personal micro-ultracentrifuges, Optima MAX high-capacity personal micro-ultracentrifuges, and the discontinued TL-100 and Optima TL personal micro-ultracentrifuges
Catalog # 521-3913
Supplier:   Beckman Coulter
Fixed-angle titanium rotor package/assembly, TLA-120.1
Catalog # 521-3913
Supplier:  Beckman Coulter
Fixed-angle titanium rotor package/assembly, TLA-120.1
Fixed-angle titanium rotor package/assembly, TLA-120.1

TLA-120.1 fixed-angle titanium rotor package, includes rotor, 1 box (BECM343776) thickwall polycarbonate tubes, 1 each (BECM348304) tube rack, (BECM346133) rotor vise/stand, (BECM927208) hemostats, (BECM824412 and BECM854519) O-rings, (BECM306812) Spinkote lubricant and (BECM355148) vacuum grease, Optima MAX-XP benchtop ultracentrifuge, Optima TLX personal micro-ultracentrifuges, Optima MAX high-capacity personal micro-ultracentrifuges, and the discontinued TL-100 and Optima TL personal micro-ultracentrifuges

Price
23 939.00 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

Major applications: Pelleting of subcellularfractions in 5 to 30 minutes; plasmid DNA separation in 3 hours.

Specifications
  • Description:
    TLA-120.1 fixed-angle titanium rotor package, includes rotor, 1 box (BECM343776) thickwall polycarbonate tubes, 1 each (BECM348304) tube rack, (BECM346133) rotor vise/stand, (BECM927208) hemostats, (BECM824412 and BECM854519) O-rings, (BECM306812) Spinkote lubricant and (BECM355148) vacuum grease
  • Seq:
    01
  • For:
    Optima MAX-XP benchtop ultracentrifuge, Optima TLX personal micro-ultracentrifuges, Optima MAX high-capacity personal micro-ultracentrifuges, and the discontinued TL-100 and Optima TL personal micro-ultracentrifuges
  • Cat. No.:
    521-3913
  • Radius:
    38,9 mm
  • Capacity:
    7,0 ml
  • No. of tubes accepted:
    14×0 ml / 8×34 mm
  • Max. RPM:
    120000
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.