Masterflex® L/S® Replacement Controller for Benchtop Modular Drive, 100 rpm; 115/230 VAC
Catalog # MFLX77301-64
Supplier: Avantor Fluid Handling
2 year warranty
About this item
Make the most of your Masterflex drives replacement parts and other accessories.
- Extend the life of your Masterflex pump with these replacement parts
Choose replacement motors based on your Masterflex Modular System.
- Power:90 - 260 VAC; 1,8 A
- Pump series:L/S
- Description:Replacement Controller for L/S 77301-60 Benchtop Modular Drive
- Seq:07
- Environmentally Preferable:
- Controller height:140 mm (5,5")
- Controller IP rating:IP 33
- Controller length:263 mm (10,4062")
- Controller width:211 mm (8,4062")
- Speed control:±0,1%
- Warranty:2 years
- Pk:1
Frequently Bought Together