SFr. 0.00
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Switzerland
ContactUsLinkComponent
Human TACI, His Tag (TAI-H52H3) is expressed from human 293 cells (HEK293). It contains AA Ser 2 - Thr 166 (Accession # O14836-1). 1 * 100 µG
ACRBTAI-H52H3100UG
:
ACRO Biosystems
Human TACI, His Tag (TAI-H52H3) is expressed from human 293 cells (HEK293). It contains AA Ser 2 - Thr 166 (Accession # O14836-1). 1 * 100 µG
ACRBTAI-H52H3100UG
:
ACRO Biosystems
Frequently Bought Together
Media bottles, square, sterile, Nalgene®
: Thermo Fisher Scientific
VWR®, Conical Sample Containers, with Snap-On Lids
: VWR Collection
VWR®, Microcentrifuge Tubes, High Performance
: VWR Collection
VWR®, Sampling Spoons
: VWR Collection
VWR® Standard Line Transfer Pipettes
: VWR Collection
VWR®, Test Tubes without Rim
: VWR Collection
VWR® Blender Bags
: VWR Collection
VWR®, Petri Dish, PS
: VWR Collection
VWR®, Straight Sample Containers, with Screw Cap
: VWR Collection
VWR® PCR Tubes, 0,2 ml
: VWR Collection
VWR®, Centrifuge Tubes, Conical Bottom
: VWR Collection
VWR® Inoculating Loops and Needles, Disposable
: VWR Collection
VWR®, Spreaders, L-Shaped, Standard Line
: VWR Collection
Eppendorf® Safe-Lock Tubes, 0,5 ml - Microtubes
: EPPENDORF
Eppendorf Tubes® 3810X Microtubes 1,5 ml
: EPPENDORF