Masterflex® Fitting, PVDF, Straight, Hose Barb Unions, 5/8" ID; 10/PK
Catalog # MFLX40614-47
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Catalog No:
- MFLX40614-47
- MFLX40614-41
- MFLX40614-40
- MFLX40614-43
- MFLX40614-42
- MFLX40614-50
- MFLX40614-49
- MFLX40614-48
- MFLX40614-45
- MFLX40614-44
- MFLX40614-46
- MFLX40614-38
- Orifice dimensions:
- 11,9 mm (0,46875")
- 0,7925 mm (0,03125")
- 0,0625"
- 3,175 mm (0,125")
- 0,09375"
- 14,29 mm (0,5625")
- 6,35 mm (0,25")
- 4,763 mm (0,1875")
- 0,03125"
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Currently Viewing
Specifications
About this item
Quick and easy assembly without tools.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Chemical resistant
These economical straight barbed fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.
- Barb size/tubing int.Ø (port 1):⅝"
- Barb size/tubing int.Ø (port 2):⅝"
- Connection Type:Barbed Union
- Flow pattern:Straight
- Description:Fitting, PVDF, Straight, Hose Barb Unions, ⅝" ID; 10/PK
- Environmentally Preferable:
- Orifice dimensions:11,9 mm (0,46875")
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Pk:10
- Fitting material:PVDF
Frequently Bought Together