Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Plastic Boxes, Safety Closure

Plastic Boxes, Safety Closure

3 L, 192×192×112 mm
Catalog # MULC47535
Supplier:   MULTIROIR
Plastic Boxes, Safety Closure
Catalog # MULC47535
Supplier:  MULTIROIR
Plastic Boxes, Safety Closure
Plastic Boxes, Safety Closure

3 L, 192×192×112 mm

Price
SFr. 371.00
Log in for availability
1 * 72 ST
Product Details & Documents

The plastic boxes with secure lid allow the storage of your liquid and solid products.

  • Safety closure
  • 100% liquid-tight
  • Highly impact-resistant PP material
  • Dishwasher safe. Microwave safe
  • Food contact
  • Material compatible with very low temperatures
  • Standard colour: Transparent

They offer a perfect seal and a temper-evident closure, especially for liquid products.

Specifications
  • Capacity:
    3 L
  • Seq:
    05
  • W×D×H:
    192×192×112 mm