Plastic Pallet Boxes
510 L, Pallet box, KSK, 2 skids, solid with access flaps, 550 kg load capacity, 1200×800×800 mm
Catalog # MULCPA10225
Supplier: MULTIROIR
Jump to:
Product Details & Documents
These polypropylene pallet boxes are ideal for storage, transportation and preparation of goods and/or foodstuffs. Its material gives them exceptional properties in terms of chemical resistance, shock resistance and temperature variations.
- Made of polypropylene for high impact resistance
- High load capacity and light weight
- Resistant to thermal and weather shocks
- Colour: Grey
Suitable for export to all destinations.
Specifications
- W×D×H ext.:1200×800×800 mm
- Capacity:510 L
- Description:Pallet box, KSK, 2 skids, solid with access flaps, 550 kg load capacity
- Seq:04
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



