SFr. 0.00
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Switzerland
ContactUsLinkComponent
Glutathione PhyTip® columns (1 mL volume) containing 20 µL affinity media per column, Beckman 1 * 96 items
BITAPTB-91-20-04
:
BIOTAGE
Glutathione PhyTip® columns (1 mL volume) containing 20 µL affinity media per column, Beckman 1 * 96 items
BITAPTB-91-20-04
:
BIOTAGE
Frequently Bought Together
VWR® Media Bottles, Square, PETG
: VWR Collection
Screw caps for laboratory/media bottles
: SciLabware
VWR®, Microcentrifuge Tubes, High Performance
: VWR Collection
Cell culture inserts, Falcon®
: Corning
Microspatulas, LaboPlast® / SteriPlast®
: BURKLE
Pasteur pipettes, disposable
: Brand
VWR® Premium Line, Serological Pipettes
: VWR Collection
VWR®, Cryoboxes, Cardboard, 133×133 mm
: VWR Collection
VWR® Serological Pipette, Standard Line
: VWR Collection
VWR® Cell Culture Dishes
: VWR Collection
Culture media bottles, square, sterile, Nalgene®
: Thermo Fisher Scientific
96 MicroWell™ plates, Nunclon™∆
: Thermo Fisher Scientific
Eppendorf Tubes® 3810X Microtubes 1,5 ml
: EPPENDORF
Safe-Lock Tubes, 1,5 ml - Microtubes
: EPPENDORF