Order Entry
Switzerland
ContactUsLinkComponent
CPC (Colder) AseptiQuik S® Aseptic Connector, Genderless Hose Barb Connector, Polycarbonate, 3/8" ID; 5/Pk
CPC (Colder) AseptiQuik S® Aseptic Connector, Genderless Hose Barb Connector, Polycarbonate, 3/8" ID; 5/Pk
Codice catalogo MFLX20202-52
Nome del fornitore:  Avantor Fluid Handling
undefined
CPC (Colder) AseptiQuik S® Aseptic Connector, Genderless Hose Barb Connector, Polycarbonate, 3/8" ID; 5/Pk
Codice catalogo MFLX20202-52
Nome del fornitore:  Avantor Fluid Handling

Informazioni su questo articolo

Provide easy, secure, sterile connections even in nonsterile environments.

  • Genderless design simplifies system integration—no need to worry about female and male threads
  • Robust construction provides reliable performance—even without clamps
  • Quick, three-step connection process reduces risk of operator error

Manufactured from sturdy polycarbonate, these genderless connectors are ideal for single-use and sanitary applications. Use hose barb connectors with filters, tubing, and process containers to create systems for upstream or downstream processes.

Simply fit the connector half in your tubing line. The easy three-step FLIP-CLICK-PULL assembly procedure ensures a tight seal with no additional hardware required. The audible “click” confirms a securely connected assembly.

All fittings can be sterilized by gamma irradiation. Use high-temperature fittings to sterilize via autoclave.

  • Barb size/tubing int.Ø (port 1):
    ⅜"
  • Connection Type:
    Aseptic to Barb
  • Flow pattern:
    Straight
  • Max. temperature:
    40 °C (104 °F)
  • Seal material:
    Platinim-cured silicone
  • Colour:
    White/blue
  • Description:
    AseptiQuik S® Aseptic Connector, Genderless Hose Barb Connector, Polycarbonate, 3/8" ID; 5/Pk
  • Environmentally Preferable:
  • Min. temperature:
    4 °C (39 °F)
  • Sterilisation:
    Gamma
  • Max. operating pressure:
    60 psi
  • Pk:
    5
  • Fitting material:
    Polycarbonate
Frequently Bought Together