Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Label printers EMEA, M211 | Avantor

Label printers EMEA, M211

M211 Label printer kit, monocolour, 19,05 mm (max. label), 137,16×66,04×101,60 mm
Katalognr. BRDY170390
Anbieter:   Brady
Label printers EMEA, M211
Katalognr. BRDY170390
Anbieter:  Brady
Label printers EMEA, M211
Label printers EMEA, M211

M211 Label printer kit, monocolour, 19,05 mm (max. label), 137,16×66,04×101,60 mm

Preis
SFr. 283.00
Einloggen für Verfügbarkeit
1 * 1 KIT
Product Details & Documents

Seamlessly design, preview and print labels from your familiar smartphone and swiftly connect to a reliable, industrial grade printer. No other phone-driven label printer today matches the label design possibilities of the M211 Label Printer.

  • Use the M211 Label Printer, Express Labels Mobile App and a phone to create and print labels
  • Tough, industrial labeler designed to survive and thrive on any worksite.
  • Get more done all day long with 300 label prints from one full battery charge
  • Fast and dependable Bluetooth connection
  • Design, preview and print even complex labels with our industry leading Express Labels App
  • Easily create labels using data from your existing spreadsheets
  • Work efficiently by saving and swiftly sharing label designs with colleagues

Design, preview and print – all from your phone. Simple and intuitive, the M211 is built for the job site, running all day on a full charge while resisting drops, shocks and crushes. Never before did an entry level portable printer combine all of these in a single, game-changing device.

Select from 90+ cartridges, filled to the brim with reliable, tested and dedicated label materials that stay attached and remain legible on every surface and in any environment.

Zertifizierung: Resistant to 1,8 m drops, Resistant to 115 kg crushes, Resistant to military-grade shocks (MIL-STD-810G).

Lieferinformationen: The printer (only) ships in a carton pack with M21-750-499 label cartridge, AC power cord with EU, UK and US plugs and Quick Start Guide.

The kit ships in a hard case with a M211 printer, M21-750-499 label cartridge, quick start guide, AC power cord with EU, UK and US plugs, belt clip and power pack.

Technische Daten
  • Print width:
    19,05 mm (max. label)
  • Description:
    M211 Label printer kit, monocolour
  • Seq:
    02
  • W×D×H:
    137,16×66,04×101,60 mm
  • Connections:
    Bluetooth® 5 Low Energy (class II)
  • Cat. No.:
    BRDY170390
  • Print method:
    Thermal transfer
  • Print resolution:
    203 dpi
  • Power supply:
    Internal, not removable, lithium-ion battery
  • Software:
    Express labels mobile app
Accessories

Produktinformationen

  • Katalognr.
    Description
    Verfügbarkeit
    Preis
  • BRDY170387
    M211 Power bank
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 47.50

Produktinformationen

  • Katalognr.
    Description
    Verfügbarkeit
    Preis
  • BRDY170386
    M211 Hard case
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 60.60

Produktinformationen

  • Katalognr.
    Description
    Verfügbarkeit
    Preis
  • BRDY170388
    M211 AC wall adapter EMEA
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 47.50

Produktinformationen

  • Katalognr.
    Description
    Verfügbarkeit
    Preis
  • BRDY195526
    Brady workstation CLP/GHS app via download
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 510.00

Produktinformationen

  • Katalognr.
    Description
    For
    Verfügbarkeit
    Preis
  • BRDY149187
    Brady workstation automation software suite
    BBP11, BBP12, BBP30, BBP33, BBP35, BBP37, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Multicolor, i3300, i5100, i7100, IP Series, J2000, J4000, J5000, M610, M611, M710, PR Plus, S3000, THT 76 mm Core Printers, Wraptor, Wraptor A6500
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 1’150.00

Produktinformationen

  • Katalognr.
    Description
    For
    Verfügbarkeit
    Preis
  • BRDY145445
    Workstation lockout writer software app
    BBP®31, BBP®33, BBP®85, i3300
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 1’150.00

Produktinformationen

  • Katalognr.
    Description
    For
    Verfügbarkeit
    Preis
  • BRDY149445
    Brady workstation scan and print software suite
    BBP11, BBP12, BBP31, BBP33, BBP35, BBP37, BBP81, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Colour and Cut, GlobalMark 2 Multicolour, i3300, i5100, i7100, i7500, IDXPERT, IP Series, J2000, J4000, J5000, LABXPERT, M410, M510, M610, M611, M710, PR Plus, S3100, THT 3" Core Printers, TLS 2200
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 1’150.00