Label printers EMEA, M211
Product Details & Documents
Seamlessly design, preview and print labels from your familiar smartphone and swiftly connect to a reliable, industrial grade printer. No other phone-driven label printer today matches the label design possibilities of the M211 Label Printer.
- Use the M211 Label Printer, Express Labels Mobile App and a phone to create and print labels
- Tough, industrial labeler designed to survive and thrive on any worksite.
- Get more done all day long with 300 label prints from one full battery charge
- Fast and dependable Bluetooth connection
- Design, preview and print even complex labels with our industry leading Express Labels App
- Easily create labels using data from your existing spreadsheets
- Work efficiently by saving and swiftly sharing label designs with colleagues
Design, preview and print – all from your phone. Simple and intuitive, the M211 is built for the job site, running all day on a full charge while resisting drops, shocks and crushes. Never before did an entry level portable printer combine all of these in a single, game-changing device.
Select from 90+ cartridges, filled to the brim with reliable, tested and dedicated label materials that stay attached and remain legible on every surface and in any environment.
Certifications: Resistant to 1,8 m drops, Resistant to 115 kg crushes, Resistant to military-grade shocks (MIL-STD-810G).
Delivery information: The printer (only) ships in a carton pack with M21-750-499 label cartridge, AC power cord with EU, UK and US plugs and Quick Start Guide.
The kit ships in a hard case with a M211 printer, M21-750-499 label cartridge, quick start guide, AC power cord with EU, UK and US plugs, belt clip and power pack.
Documents
Specifications
- Print width:19,05 mm (max. label)
- Description:M211 Label printer EMEA, monocolour
- Seq:01
- W×D×H:137,16×66,04×101,60 mm
- Connections:Bluetooth® 5 Low Energy (class II)
- Cat. No.:BRDY170381
- Print method:Thermal transfer
- Print resolution:203 dpi
- Power supply:Internal, not removable, lithium-ion battery
- Software:Express labels mobile app
Accessories
Product Information
- Catalog #AvailabilityPrice
- M211 Power bank
Product Information
- Catalog #AvailabilityPrice
- M211 Hard case
Product Information
- Catalog #AvailabilityPrice
- M211 AC wall adapter EMEA
Product Information
- Catalog #AvailabilityPrice
- Brady workstation CLP/GHS app via downloadBrady workstation CLP/GHS app via downloadBRDY195526Log in for availability1 * 1 ST - SFr. 510.00
Product Information
- Catalog #ForAvailabilityPrice
- Brady workstation automation software suiteBrady workstation automation software suiteBRDY149187BBP11, BBP12, BBP30, BBP33, BBP35, BBP37, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Multicolor, i3300, i5100, i7100, IP Series, J2000, J4000, J5000, M610, M611, M710, PR Plus, S3000, THT 76 mm Core Printers, Wraptor, Wraptor A6500Log in for availability1 * 1 ST - SFr. 1’150.00
Product Information
- Catalog #ForAvailabilityPrice
- Workstation lockout writer software appWorkstation lockout writer software appBRDY145445BBP®31, BBP®33, BBP®85, i3300Log in for availability1 * 1 ST - SFr. 1’150.00
Product Information
- Catalog #ForAvailabilityPrice
- Brady workstation scan and print software suiteBrady workstation scan and print software suiteBRDY149445BBP11, BBP12, BBP31, BBP33, BBP35, BBP37, BBP81, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Colour and Cut, GlobalMark 2 Multicolour, i3300, i5100, i7100, i7500, IDXPERT, IP Series, J2000, J4000, J5000, LABXPERT, M410, M510, M610, M611, M710, PR Plus, S3100, THT 3" Core Printers, TLS 2200Log in for availability1 * 1 ST - SFr. 1’150.00
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



