Masterflex® B/T® PerfectPosition® Pump Tubing, Peroxide-Cured Silicone, B/T 90; 10 ft
MFLX96400-90
CE certificate
- Catalog No:
- MFLX96400-90
- MFLX96400-91
- Model:
- 96400-90
- 96400-91
- Length per pack:
- 3 m (10 ft.)
- 3 m (10 ft.)
- Max. pressure:
- 2,4 bar (35 psi)
- 2,06 bar (30 psi)
- Min. temperature:
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- Max. temperature:
- 230 °C (446 °F)
- 230 °C (446 °F)
- Min. temperature (dynamic):
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Max. temperature (dynamic):
- 100 °C (212 °F)
- 100 °C (212 °F)
- Max. vacuum:
- 660 mm Hg (26" Hg)
- 660 mm Hg (26" Hg)
- Pump series:
- B/T
- B/T
- Regulatory approvals:
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- Sterilisation:
- Autoclave, Ethylene Oxide
- Autoclave, Ethylene Oxide
- Sterilisation method autoclave:
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- Suction lift H₂O:
- 8,8 m (29 ft.)
- 8,8 m (29 ft.)
- Warranty:
- Out of box
Ensure optimum performance from your Masterflex® pump.
- Excellent biocompatibility
- No additives, plasticizers or DOP; odorless and nontoxic, fungus-resistant
- No taste imparted to transported fluids
- Extremely good at low temperatures
- Weather, ozone, corona, and radiation resistant
- Minimal tendency to take a set
- PerfectPosition™ tubing retention marks indicate the exact placement of tubing in the pump head to provide the best performance and life of the tubing
- Custom extruded to fit 77110- and 77111-series Masterflex® B/T® pumps and pump heads
- Engineered for long life in peristaltic pump applications
- Maximum Flow Rate:42000 ml/min
- Tubing int.Ø:19,00 mm (0,748")
- Max. pressure:2,4 bar (35 psi)
- Max. temperature:230 °C (446 °F)
- Pump series:B/T
- Description:peroxide-cured silicone tubing, B/T 90, 10 ft.
- Seq:01
- Environmentally Preferable:
- Model:96400-90
- Length per pack:3 m (10 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–40 °C (–40 °F)
- Regulatory approvals:3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Suction lift H₂O:8,8 m (29 ft.)
- Min. temperature:–50 °C (–58 °F)
- Max. vacuum:660 mm Hg (26" Hg)
- Sterilisation:Autoclave, Ethylene Oxide
- Tubing material:Peroxide-cured silicone
- Pk:10 Feet
- B/T Masterflex tubing size:90
- Hose barb size:0,75"
Frequently Bought Together