Fitting, HDPE, Tee, Hose Barb Union, 1/8" ID; 100/PK
MFLX90009-27
No tools needed for assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Barbed tee fittings are designed for quick and easy assembly. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).
- Barb size/tubing int.Ø (port 1):1/8"
- Barb size/tubing int.Ø (port 2):1/8"
- Connection Type:Barbed Union
- Flow pattern:T
- Description:Fitting, HDPE, Tee, Hose Barb Union, 1/8" ID; 100/PK
- Seq:29
- Environmentally Preferable:
- Model:90009-27
- Pk:100
- Barb size/tubing int.Ø (port 3):1/8"
- Fitting material:HDPE
Frequently Bought Together