Fitting, PTFE, Straight, Hose Barb to Threaded Adapter, 1/2" NPT(F) X 1/4" ID
Catalog # MFLX34030-96
Supplier: Avantor Fluid Handling
CE certificate
Specifications
See all product configurations- Catalog No:
- MFLX34030-96
- MFLX34031-00
- MFLX34031-01
- MFLX34030-95
- MFLX34030-97
- MFLX34030-88
- MFLX34030-98
- MFLX34030-93
- MFLX34030-92
- MFLX34030-94
- MFLX34030-90
- MFLX34030-91
- MFLX34030-89
- MFLX34031-02
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
No tools needed for assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Barbed fittings are designed for quick and easy assembly without tools. Combine these simple and economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).
- Barb size/tubing int.Ø (port 2):1/4"
- Connection Type:Thread to Barb
- Flow pattern:Straight
- Thread size NPT(F) (port 1):1/2"
- Description:Fitting, PTFE, Straight, Hose Barb to Threaded Adapter, 1/2" NPT(F)×1/4" ID
- Environmentally Preferable:
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Warranty:2 years
- Pk:1
- Fitting material:PTFE
Frequently Bought Together