Order Entry
Switzerland
ContactUsLinkComponent
 
Masterflex® Fitting, Nylon, Tee, Hose Barb Union, 1" ID; 10/PK
  MFLX30623-63
undefined
Masterflex® Fitting, Nylon, Tee, Hose Barb Union, 1" ID; 10/PK
  MFLX30623-63

 

No tools needed for assembly.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Connection Type: 1" ID

Barbed tee fittings are designed for quick and easy assembly. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).

  • Barb size/tubing int.Ø (port 1):
    1"
  • Barb size/tubing int.Ø (port 2):
    1"
  • Connection Type:
    Barbed Union
  • Flow pattern:
    T
  • Description:
    Fitting, Nylon, Tee, Hose Barb Union, 1" ID; 10/PK
  • Seq:
    10
  • Environmentally Preferable:
  • Model:
    30623-63
  • Orifice dimensions:
    0,78125"
  • Sterilisation:
    Ethylene oxide (ETO) only
  • Pk:
    10
  • Barb size/tubing int.Ø (port 3):
    1"
  • Fitting material:
    Nylon
Frequently Bought Together