Masterflex® Fittings, Stainless Steel, Elbow, Hose Barb Union, 1/4" ID
Katalognr. MFLX30620-15
Anbieter: Avantor Fluid Handling
Über diesen Artikel
Quick and easy assembly without tools.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 1/4" ID
Create 90° bends in flexible tubing—without the kinks!
- Barb size/tubing int.Ø (port 1):¼"
- Barb size/tubing int.Ø (port 2):¼"
- Connection Type:Barbed Union
- Flow pattern:Elbow
- Description:Fittings, Stainless Steel, Elbow, Hose Barb Union, ¼" ID
- Seq:03
- Environmentally Preferable:
- Model:30620-15
- Orifice dimensions:0,125"
- Sterilisation:Autoclave, ethylene oxide (ETO), or gamma
- Warranty:1 Month
- Pk:1
- Fitting material:Stainless Steel 316
Frequently Bought Together