Masterflex® Transfer Tubing, Versilon™ C-544-A IB, 3/8" ID x 5/8" OD; 100 Ft
Katalognr. MFLX95637-01
Supplier: Avantor Fluid Handling
About this item
No plasticizers.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
The Versilon™ C-544-A IB ether-based polyurethane pressure tubing, is ideal for abrasive and viscous slurry transfer, instrumentation control lines, food and cosmetic processing, and coolant recovery systems. Characteristics include exceptional abrasion and tear resistance; excellent resistance to oils, grease and fuels. The transparent tubing features plasticizer-free construction and has a temperature range of -100 to 180 °F (-73.3 to 82.2 °C). It is FDA, NSF 51, and NSF 61 compliant. Not recommended for sterilization.
- Tubing ext.Ø:16 mm (0,625")
- Tubing int.Ø:9,5 mm (0,375")
- Wall thickness:3,2 mm
- Max. pressure:14,1 bar (205 psi)
- Max. temperature:82 °C (180 °F)
- Colour:Transparent
- Description:Transfer Tubing, Versilon™ C-544-A IB, 3/8" ID x 5/8" OD; 100 Ft
- Length:30,5 m
- Seq:07
- Environmentally Preferable:
- Model:95637-01
- Length per pack:30,5 m (100 ft.)
- Regulatory approvals:FDA;NSF-61
- Sterilisation method autoclave:No
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Min. temperature:–73 °C (–100 °F)
- Warranty:Out of box
- Working pressure:14,1 bar (205 psi)
- Clarity:Translucent
- Tubing material:Versilon™ C-544-A IB
- Pk:100 Feet
Frequently Bought Together