Order Entry
Switzerland
ContactUsLinkComponent
Masterflex® Submersible Dewatering Pump, 68 GPM/57 ft, 304 SS, Manual; 230 VAC
Katalognr. MFLX75507-74
CE Compliant
CSA Certified
UL Listed
undefined
Masterflex® Submersible Dewatering Pump, 68 GPM/57 ft, 304 SS, Manual; 230 VAC
Katalognr. MFLX75507-74
CE Compliant
CSA Certified
UL Listed

Über diesen Artikel

Semi-open impeller design pumps solids up to 3/8" in slurries and up to 81 GPM.

  • Stainless steel construction resists corrosion and rust
  • Pumps with automatic operation have float switch; manual operation models activate with a switch
  • Air-filled motors have permanent split capacitor design with built-in thermal protection and automatic reset
  • Maximum flow rate 68 GPM
  • Maximum feet of head 57 ft
  • Operates on 230 VAC

Operate pumps either fully or partially submerged. Pumps are ideal for slurries and dirty or semi-dirty waters.

Delivery: Includes 20 ft (6.1 m) water-resistant #16 AWG cord.
  • Maximum Flow Rate:
    257,4 L/min (68 gal./min)
  • Power:
    230 VAC; 60 Hz; 3,8 A; 3 phase
  • Max. pressure:
    8,6 bar (125 psi)
  • Description:
    304 SS Submersible Dewatering Pump, Manual, 68 gal./min; 230V
  • Length:
    35,2 cm
  • Seq:
    08
  • Environmentally Preferable:
  • Model:
    75507-74
  • Wetted materials:
    Viton® O-rings, stainless steel body & impeller
  • Duty cycle continuous:
    Yes
  • Motor hp:
    3/4
  • Outlet connection:
    1,5 NPT(F)
  • Motor type:
    Washdown
  • Max. temperature:
    50 °C (122 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Max. head:
    17,4 m (57 ft.)
  • Max. motor RPM:
    3600 rpm
Frequently Bought Together