Order Entry
Switzerland
ContactUsLinkComponent
 
Masterflex® Submersible Centrifugal Pump, 100 GPM/22 ft, 304 SS, High-Flow, Manual; 230 VAC
  MFLX75505-55
undefined
Masterflex® Submersible Centrifugal Pump, 100 GPM/22 ft, 304 SS, High-Flow, Manual; 230 VAC
  MFLX75505-55

 

Pump liquids with suspended solids up to 2" diameter at flow rates up to 175 GPM.

  • Stainless steel pumps are chemical and corrosion resistant
  • Manually-operated pumps allow for continuous emptying and automatically-operated pumps are used in on-demand dewatering applications
  • Dual-seal design ensures rugged and reliable service
  • Maximum flow rate 100 GPM
  • Maximum feet of head 22 ft
  • Operates on 230 VAC

Submersible pumps are ideal for food and beverage processing; irrigation and storm water runoff; spraying; and water and wastewater treatment applications. Operate pumps either fully or partially submerged.

  • Maximum Flow Rate:
    378,5 L/min (100 gal./min)
  • Power:
    230 VAC; 60 Hz; 4,4 A
  • Description:
    304 High-flow Submersible Pump, 100 gal./min, mAnual, 230 VAC
  • Length:
    48,58 cm
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    75505-55
  • Wetted materials:
    304 SS pump head impeller, shaft, and housing; carbon-ceramic and silicon-carbide seals; and Viton O-rings
  • Duty cycle continuous:
    Yes
  • Inlet connection:
    No screen
  • Motor hp:
    1/2
  • Outlet connection:
    2 NPT(F)
  • Motor type:
    Washdown
  • Max. temperature:
    40 °C (104 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Max. head:
    22 ft.
Frequently Bought Together