Pump Supply Hydra-Cell High-Pressure Diaphragm Pump, SS, 3 GPM, 208V/3 Ph/60Hz
MFLX75421-12
CE Compliant
1 year warranty
Worry-free pumping of common industrial fluids.
- High-performance diaphragm pumps handle a wide range of industrial fluids
- Liquid end and motor/drive withstands high discharge pressures up to 1000 psi
- Brass or 316 stainless steel (SS) pump head
These high-performance diaphragm pumps can handle a wide range of industrial fluids—from liquid butane to drinking water to ceramic slurries. Whatever the application, you can be assured these rugged diaphragm pumps get the job done without worrying about pump failure or costly repairs.
To ensure your application is best met, please contact your Sales Representative or an Application Specialist to work with you on finding the best combination to meet your specific needs.
- Maximum Flow Rate:11,35 L/min (3 gal./min)
- Power:208 - 230/ 460 VAC; 60 Hz; Air
- Description:Hydra-Cell High-Pressure Diaphragm Pump, SS, 3 gal./min, 208V/3 Ph/60Hz
- Environmentally Preferable:
- Wetted materials:316 Stainless Steel, Buna-N
- Duty cycle continuous:Yes
- Inlet connection:0,5 NPT(F)
- Motor hp:2
- Outlet connection:0,375 NPT(F)
- Motor type:TEFC
- Max. temperature:121 °C (250 °F)
- Warranty:1 year
- Pk:1
Frequently Bought Together